Zoro Homepage

Drill/End Mill - Drill Style - 2 Flute, 1.0000" (1)

  • Mfr # 46564

  • Zoro # G7164196


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46564
Zoro #
G7164196
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1.0000" (1)
Length of Cut
2.0000" (2)
Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Web Thickness
0.0150" (1/64)

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
90
Drill Bit Point Angle
90 Degrees
Finish
UN
Point Angle
90
LOC Multiple
(2x)

Description

1.0000" (1) Cutter DIA x 2.0000" (2) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.