Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Helical Tip - 2 Flute, 0.1875" (3/16)

  • Mfr # 847712-C8

  • Zoro # G7138357


product price: $70.49
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
ZrN
Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
847712-C8
Zoro #
G7138357
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1875" (3/16)
Length of Cut
0.6250" (5/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Web Thickness
0.0090"

Details

Material - Machining
Carbide
Finish - Machining
ZrN
Measurement System
Inch
Number of Flutes
2
Included Angle
120
Coolant Through
No
Single End/Double End
Single End
Finish
C8
Weldon Flat
N
Angle per Side
60
LOC Multiple
(3x)

Description

0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut x 120° included Carbide Helical Tip Drill/End Mill, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.