Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Helical Tip - 4 Flute, 0.5000" (1/2)

  • Mfr # 826232-C6

  • Zoro # G7121934


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826232-C6
Zoro #
G7121934
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5000" (1/2)
Length of Cut
1.0000" (1)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Web Thickness
0.0120"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Measurement System
Inch
Number of Flutes
4
Included Angle
100
Finish
C6
Coolant Through
No
Single End/Double End
Single End
Angle per Side
50
Weldon Flat
N
LOC Multiple
(2x)

Description

0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 100° included Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.