Zoro Homepage

Drill/End Mill - Helical Tip - 4 Flute

  • Mfr # 881140-C6

  • Zoro # G000449141


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.6250" (5/8)
Length of Cut
1.2500" (1-1/4)
Overall Length
3.5000" (3-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881140-C6
Zoro #
G000449141
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.6250" (5/8)
Length of Cut
1.2500" (1-1/4)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Web Thickness
0.0140"

Details

Measurement System
Inch
Number of Flutes
4
Included Angle
90
Finish
C6
Angle per Side
45
LOC Multiple
(2x)
Weldon Flat
N

Description

0.6250" (5/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 90° included Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.