Drill/End Mill - Mill Style - 2 Flute 0.0390" (1 mm) Cutter DIA x 0.1250" (1/8) Length of Cut

  • Mfr # 1531M-2

  • Zoro # G102588724


product price:  $49.05
/ea

Key Features

Measurement System
Inch
Number of Flutes
2
Length of Cut
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1531M-2
Zoro #
G102588724
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.0390" (1 mm)
Length of Cut
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Web Thickness
0.0030"

Details

Measurement System
Inch
Number of Flutes
2
Included Angle
90
Finish
UN
Angle per Side
45
LOC Multiple
(3x)

Description

0.0390" (1 mm) Cutter DIA x 0.1250" (1/8) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.