
Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut
Mfr # 928940
Zoro # G302588333
product price:Â $90.95
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0620" (1/16)
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928940
Zoro #
G302588333
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0620" (1/16)
Cutter Width
0.0400"
Neck Length
0.2070"
Depth of Cut
0.0520"
Details
Type
II
Finish
UN
Flutes
6
Reach
(1x)
SAE or Metric
SAE
Description
0.1875" (3/16) Cutter DIA x 0.0400" Width x 0.2070" Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.