Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 2 Flute, 0.3125" (5/16)

  • Mfr # 991720

  • Zoro # G7180199


product price: $63.65
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991720
Zoro #
G7180199
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125" (5/16)
Length of Cut
0.8120" (13/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Web Thickness
0.0070"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
60
Finish
UN
Angle per Side
30
LOC Multiple
(3x)

Description

0.3125" (5/16) Cutter DIA x 0.8120" (13/16) Length of Cut x 60° included Carbide Drill/End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.