Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 2 Flute, 0.3750" (3/8)

  • Mfr # 985524-C3

  • Zoro # G7148367


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985524-C3
Zoro #
G7148367
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3750" (3/8)
Length of Cut
0.8750" (7/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Web Thickness
0.0080"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Included Angle
120
Finish
C3
LOC Multiple
(2x)
Angle per Side
60

Description

0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.