Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8)

  • Mfr # 991740-C3

  • Zoro # G7148540


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.6250" (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991740-C3
Zoro #
G7148540
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.6250" (5/8)
Length of Cut
1.2500" (1-1/4)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Web Thickness
0.0090"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Included Angle
60
Finish
C3
Angle per Side
30
LOC Multiple
(2x)

Description

0.6250" (5/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 60° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.