Shop HARVEY TOOL
See all product information
Create Account
Drill/End Mill - Mill Style - 3 Flute 0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut
- Mfr # 784516-C3
- Zoro # G502588706
product price:
$
93.69
/ea
Key Features
Measurement System
Inch
Number of Flutes
3
Milling Dia.
0.2500" (1/4)
Length of Cut
0.7500" (3/4)
Overall Length
2.5000" (2-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 784516-C3
- Zoro #
- G502588706
- UPC #
- -
- Country of Origin
- United States
- Measurement System
- Inch
- Number of Flutes
- 3
- Included Angle
- 120 Degrees
- Finish
- C3
- Angle per Side
- 60
- LOC Multiple
- (3x)
Dimensions
- Milling Dia.
- 0.2500" (1/4)
- Length of Cut
- 0.7500" (3/4)
- Overall Length
- 2.5000" (2-1/2)
- Shank Dia.
- 0.2500" (1/4)
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 120° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.