Zoro Homepage

Drill/End Mill - Mill Style - 3 Flute, 0.3750" (3/8)

  • Mfr # 823824-C3

  • Zoro # G7114846


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
3
Milling Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823824-C3
Zoro #
G7114846
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3750" (3/8)
Length of Cut
0.8750" (7/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
3
Included Angle
90
Coolant Through
No
Single End/Double End
Single End
Finish
C3
Weldon Flat
N
LOC Multiple
(2x)
Angle per Side
45

Description

0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 90° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.