Zoro Homepage

Drill/End Mill - Mill Style - 3 Flute

  • Mfr # 823832-C3

  • Zoro # G304197441


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
3
Length of Cut
1.0000" (1)
Included Angle
90
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823832-C3
Zoro #
G304197441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
1.0000" (1)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
3
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
LOC Multiple
(2x)
Coating
C3

Description

0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 90° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.