Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute, 0.0312" (1/32), Included Angle: 60 Degrees

  • Mfr # 15402-C3

  • Zoro # G7167440


product price: $46.35
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Length of Cut
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15402-C3
Zoro #
G7167440
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.0312" (1/32)
Length of Cut
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Web Thickness
0.0030"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Included Angle
60
Finish
C3
Angle per Side
30
LOC Multiple
(3x)

Description

0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut x 60° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.