Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute, 0.1181", Finish - Machining: Uncoated

  • Mfr # 98813M

  • Zoro # G7164704


product price: $45.55
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Length of Cut
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98813M
Zoro #
G7164704
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1181" (3 mm)
Length of Cut
0.3750" (3/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Web Thickness
0.0050"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
120
Finish
UN
LOC Multiple
(3x)
Angle per Side
60

Description

0.1181" Cutter DIA x 0.3750" (3/8) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.