Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Included Angle: 90 Degrees

  • Mfr # 824216-C3

  • Zoro # G7121067


product price: $66.49
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824216-C3
Zoro #
G7121067
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.2500" (1/4)
Length of Cut
0.7500" (3/4)
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Web Thickness
0.0060"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Coolant Through
No
Single End/Double End
Single End
Finish
C3
Angle per Side
45
Weldon Flat
N
LOC Multiple
(3x)

Description

0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.