Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Length of Cut: 5/8"

  • Mfr # 824008

  • Zoro # G7114374


product price: $44.19
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Length of Cut
0.6250" (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824008
Zoro #
G7114374
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1250" (1/8)
Length of Cut
0.6250" (5/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Web Thickness
0.0050"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Single End/Double End
Single End
Finish
UN
Coolant Through
No
Weldon Flat
N
LOC Multiple
(5x)
Angle per Side
45

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.