Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 4 Flute, 0.1562" (5/32)

  • Mfr # 27410

  • Zoro # G7121584


product price: $48.39
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Length of Cut
0.5620" (9/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27410
Zoro #
G7121584
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1562" (5/32)
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Web Thickness
0.0060"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
100
Finish
UN
LOC Multiple
(4x)
Angle per Side
50

Description

0.1562" (5/32) Cutter DIA x 0.5620" (9/16) Length of Cut x 100° included Carbide Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.