Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute, 0.1718", Overall Length: 2"

  • Mfr # 15311-C3

  • Zoro # G7120890


product price: $48.75
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Length of Cut
0.6250" (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15311-C3
Zoro #
G7120890
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1718"
Length of Cut
0.6250" (5/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Web Thickness
0.0060"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Single End/Double End
Single End
Finish
C3
Coolant Through
N
LOC Multiple
(4x)
Weldon Flat
N
Angle per Side
45

Description

0.1718" Cutter DIA x 0.6250" (5/8) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.