Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute, 0.3125" (5/16), Finish - Machining: TiN

  • Mfr # 15320-C1

  • Zoro # G7161070


product price: $68.39
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15320-C1
Zoro #
G7161070
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125" (5/16)
Length of Cut
0.8120" (13/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Web Thickness
0.0070"

Details

Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Finish
C1
Angle per Side
45
LOC Multiple
(3x)

Description

0.3125" (5/16) Cutter DIA x 0.8120" (13/16) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, TiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.