Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute, 0.7500" (3/4)

  • Mfr # 26548

  • Zoro # G7127699


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26548
Zoro #
G7127699
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.7500" (3/4)
Length of Cut
1.5000" (1-1/2)
Overall Length
4.0000" (4)
Shank Dia.
0.7500" (3/4)
Web Thickness
0.0100"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
82
Finish
UN
Angle per Side
41
LOC Multiple
(2x)

Description

0.7500" (3/4) Cutter DIA x 1.5000" (1-1/2) Length of Cut x 82° included Carbide Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.