Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 4 Flute, 1.0000" (1)

  • Mfr # 15464

  • Zoro # G7148610


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Milling Dia.
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15464
Zoro #
G7148610
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1.0000" (1)
Length of Cut
2.0000" (2)
Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Web Thickness
0.0100"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
60
Finish
UN
LOC Multiple
(2x)
Angle per Side
30

Description

1.0000" (1) Cutter DIA x 2.0000" (2) Length of Cut x 60° included Carbide Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.