Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Mill Style - 4 Flute

  • Mfr # 15356-C3

  • Zoro # G804197545


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
2.0000" (2)
Included Angle
90
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15356-C3
Zoro #
G804197545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
2.0000" (2)
Shank Diameter
0.8750" (7/8)
Cutter Dia.
0.8750" (7/8)
Web Thickness
0.0100"

Details

Number of Flutes
4
Included Angle
90
Coating
C3
LOC Multiple
(2x)
Angle per Side
45
SAE or Metric
SAE

Description

0.8750" (7/8) Cutter DIA x 2.0000" (2) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.