Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute

  • Mfr # 15367-C3

  • Zoro # G204197459


product price: $42.59
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0630"
Included Angle
90
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15367-C3
Zoro #
G204197459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0630"
Shank Diameter
0.1250" (1/8)
Web Thickness
0.0020"
Cutter Dia.
0.0200" (.5 mm)

Details

Number of Flutes
4
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Coating
C3
LOC Multiple
(3x)

Description

0.0200" (.5 mm) Cutter DIA x 0.0630" Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.