
Drill/End Mill - Mill Style - 4 Flute
Mfr # 15367
Zoro # G104197542
product price: $36.65
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.0630"
Included Angle
90
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15367
Zoro #
G104197542
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0630"
Web Thickness
0.0020"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0200" (.5 mm)
Details
Number of Flutes
4
Included Angle
90
Coating
UN
Angle per Side
45
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.0200" (.5 mm) Cutter DIA x 0.0630" Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.