Zoro Homepage

Drill/End Mill - Mill Style - 4 Flute

  • Mfr # 817208

  • Zoro # G001019169


product price: $48.99
/ea

Key Features

Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.1250" (1/8)
Length of Cut
0.5000" (1/2)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817208
Zoro #
G001019169
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1250" (1/8)
Length of Cut
0.5000" (1/2)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Web Thickness
0.0050"

Details

Measurement System
Inch
Number of Flutes
4
Included Angle
140
Finish
UN
Angle per Side
70
LOC Multiple
(4x)

Description

0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut x 140° included Carbide Drill/End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.