Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Ball - Reduced Shank, 0.1250" (1/8)

  • Mfr # 24708

  • Zoro # G7230888


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1181"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24708
Zoro #
G7230888
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
0.1181"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
Shank Diameter
0.1181" (3 mm)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
UN

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut Carbide Reduce Shank Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.