Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Ball - Reduced Shank, 0.1875" (3/16)

  • Mfr # 24713-C3

  • Zoro # G7231649


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.2810" (9/32)
Shank Dia.
5/32"
Milling Dia.
3/16"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24713-C3
Zoro #
G7231649
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
5/32"
Milling Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1562" (5/32)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut Carbide Reduce Shank Ball End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.