Zoro Homepage

End Mill - Ball - Reduced Shank, 0.2500" (1/4)

  • Mfr # 24716-C3

  • Zoro # G7231658


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.3750" (3/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24716-C3
Zoro #
G7231658
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
1/4"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Reduce Shank Ball End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.