Zoro Homepage

End Mill - Ball - Reduced Shank, 0.6250" (5/8)

  • Mfr # 24740-C3

  • Zoro # G7219548


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.9380"
Shank Dia.
1/2"
Overall Length
6.0000" (6)
Milling Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24740-C3
Zoro #
G7219548
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9380"
Shank Dia.
1/2"
Overall Length
6.0000" (6)
Milling Dia.
5/8"
Cutter Dia.
0.6250" (5/8)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Coating
C3
SAE or Metric
SAE

Description

0.6250" (5/8) Cutter DIA x 0.9380" Length of Cut Carbide Reduce Shank Ball End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.