Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Corner Radius - Reduced Shank, 0.1875" (3/16)

  • Mfr # 844912

  • Zoro # G7079959


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844912
Zoro #
G7079959
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/16"
Length of Cut
0.2810" (9/32)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Coating
UN

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2810" (9/32) Length of Cut Carbide Reduce Shank Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.