Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Corner Radius - Reduced Shank, 0.4375" (7/16)

  • Mfr # 829028

  • Zoro # G7077929


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
4
Shank Dia.
3/8"
Length of Cut
0.6560" (21/32)
Milling Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829028
Zoro #
G7077929
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/8"
Length of Cut
0.6560" (21/32)
Milling Dia.
7/16"
Overall Length
6.0000" (6)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.4375" (7/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(1.5x)
Coating
UN

Description

0.4375" (7/16) Cutter DIA x 0.0150" (1/64) Radius x 0.6560" (21/32) Length of Cut Carbide Reduce Shank Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.