Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Corner Radius - Reduced Shank

  • Mfr # 766332-C3

  • Zoro # G904195762


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0600"
Number of Flutes
4
Finish
C3
Shank Dia.
0.4375" (7/16)
Milling Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
766332-C3
Zoro #
G904195762
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0600"
Shank Dia.
0.4375" (7/16)
Milling Dia.
0.5000" (1/2)
Length of Cut
0.7500" (3/4)
Overall Length
6.0000" (6)

Details

Number of Flutes
4
Finish
C3
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.5000" (1/2) Cutter DIA x 0.0600" Radius x 0.7500" (3/4) Length of Cut Carbide Reduce Shank Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.