Zoro Homepage

End Mill - CVD Diamond - Ball, 0.0310" (1/32)

  • Mfr # 841831

  • Zoro # G7228684


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.0470" (3/64)
Shank Dia.
1/8"
Neck Dia.
0.0295"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841831
Zoro #
G7228684
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0470" (3/64)
Shank Dia.
1/8"
Neck Dia.
0.0295"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0310" (1/32)

Details

Number of Flutes
4
Finish - Machining
CVD Diamond
Material - Machining
Carbide
Overall Reach
0.5650"
LOC Multiple
(1.5x)
Reach
(18x)
Coating
C5
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.5650" Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.