Zoro Homepage

End Mill - CVD Diamond - Ball, 0.0470" (3/64)

  • Mfr # 841847

  • Zoro # G7230510


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.0710"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841847
Zoro #
G7230510
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0710"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/64"
Neck Dia.
0.0450"
Cutter Dia.
0.0470" (3/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
Coating
C5
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.8500"
Reach
(18x)

Description

0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut x 0.8500" Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.