Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - CVD Diamond - Ball, 0.0930" (3/32)

  • Mfr # 841893

  • Zoro # G7211516


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Overall Length
3.0000" (3)
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841893
Zoro #
G7211516
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Overall Length
3.0000" (3)
Milling Dia.
3/32"
Neck Dia.
0.0900"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(18x)
Overall Reach
1.6750"
Coating
C5

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 1.6750" Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.