End Mill - CVD Diamond - Ball 0.1562" (5/32) Cutter DIA x 0.2350" Length of Cut

  • Mfr # 914510

  • Zoro # G302587985


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2350"
Shank Dia.
0.1875" (3/16)
Cutting Dia.
0.1562" (5/32)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914510
Zoro #
G302587985
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2350"
Shank Dia.
0.1875" (3/16)
Cutting Dia.
0.1562" (5/32)
Overall Length
2.0000" (2)

Details

Number of Flutes
4
Finish
C5
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.2350" Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.