Zoro Homepage

End Mill - CVD Diamond - Ball, 0.3125" (5/16)

  • Mfr # 62120

  • Zoro # G7156870


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.4700"
Shank Dia.
5/16"
Milling Dia.
5/16"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62120
Zoro #
G7156870
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4700"
Shank Dia.
5/16"
Milling Dia.
5/16"
Overall Length
4.0000" (4)
Neck Dia.
0.3025"
Cutter Dia.
0.3125" (5/16)
Shank Diameter
0.3125" (5/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
Overall Reach
2.5000" (2-1/2)
Reach
(8x)
LOC Multiple
(1.5x)
Coating
C5
SAE or Metric
SAE

Description

0.3125" (5/16) Cutter DIA x 0.4700" Length of Cut x 2.5000" (2-1/2) Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.