Zoro Homepage

End Mill - CVD Diamond - Ball, 0.3750" (3/8)

  • Mfr # 914524

  • Zoro # G7172410


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5700"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914524
Zoro #
G7172410
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)

Details

Number of Flutes
4
Finish - Machining
CVD Diamond
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
C5

Description

0.3750" (3/8) Cutter DIA x 0.5700" Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.