Zoro Homepage

End Mill - CVD Diamond - Ball, 0.5000" (1/2)

  • Mfr # 64032

  • Zoro # G7114505


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64032
Zoro #
G7114505
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
Neck Dia.
0.4900"
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Finish - Machining
CVD Diamond
Material - Machining
Carbide
SAE or Metric
SAE
Reach
(3x)
LOC Multiple
(1.5x)
Coating
C5
Overall Reach
1.5000" (1-1/2)

Description

0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Length of Cut x 1.5000" (1-1/2) Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.