Zoro Homepage

End Mill - CVD Diamond - Ball

  • Mfr # 799520

  • Zoro # G701022506


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Finish
C9
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799520
Zoro #
G701022506
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0200" (.5 mm)

Details

Number of Flutes
4
Finish
C9
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0200" (.5 mm) Cutter DIA x 0.0600" Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 4μm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.