End Mill-CVD Diamond-Corner Radius 0.0200" (.5 mm) Cutter DIA x 0.0050" Radius x 0.0600" L of Cut

  • Mfr # 955420

  • Zoro # G902588276


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Finish
C5
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955420
Zoro #
G902588276
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0600"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0200" (.5 mm)

Details

Number of Flutes
4
Finish
C5
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0200" (.5 mm) Cutter DIA x 0.0050" Radius x 0.0600" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.