Zoro Homepage

End Mill - CVD Diamond - Corner Radius, 0.0310" (1/32)

  • Mfr # 62931

  • Zoro # G7073074


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Shank Dia.
1/8"
Milling Dia.
1/32"
Neck Dia.
0.0295"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62931
Zoro #
G7073074
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Milling Dia.
1/32"
Neck Dia.
0.0295"
Length of Cut
0.0470" (3/64)
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0310" (1/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
Coating
C5
LOC Multiple
(1.5x)
Overall Reach
0.1560" (5/32)
Reach
(5x)
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Length of Cut x 0.1560" (5/32) Reach Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.