Zoro Homepage

End Mill - CVD Diamond - Corner Radius, 0.1180", Number of Flutes: 4

  • Mfr # 914705

  • Zoro # G7216118


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Shank Dia.
1/8"
Milling Dia.
0.1180"
Neck Dia.
0.1150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914705
Zoro #
G7216118
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Milling Dia.
0.1180"
Neck Dia.
0.1150"
Length of Cut
0.1770"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1180" (3 mm)

Details

Number of Flutes
4
Finish - Machining
CVD Diamond
Material - Machining
Carbide
Overall Reach
0.9500"
Coating
C5
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(8x)

Description

0.1180" Cutter DIA x 0.0100" Radius x 0.1770" Length of Cut x 0.9500" Reach Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.