Zoro Homepage

End Mill - CVD Diamond - Corner Radius

  • Mfr # 768262

  • Zoro # G204195882


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
C5
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1860"
Milling Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768262
Zoro #
G204195882
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1860"
Milling Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
4
Finish
C5
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.0200" Radius x 0.1860" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.