Zoro Homepage

End Mill - CVD Diamond - Corner Radius

  • Mfr # 914708

  • Zoro # G704195870


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Finish
C5
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.1200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914708
Zoro #
G704195870
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.1200"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.1870" (3/16)
Milling Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Finish
C5
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(8x)
Overall Reach
1.0000" (1)

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.