Zoro Homepage

End Mill - CVD Diamond - Corner Radius

  • Mfr # 938593

  • Zoro # G304195935


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
C5
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Length of Cut
0.2790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938593
Zoro #
G304195935
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Length of Cut
0.2790"
Milling Dia.
0.0930" (3/32)

Details

Number of Flutes
4
Finish
C5
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0930" (3/32) Cutter DIA x 0.0150" (1/64) Radius x 0.2790" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.