Zoro Homepage

End Mill - CVD Diamond - Square, 0.0780" (5/64), Shank Dia.: 1/8"

  • Mfr # 936678

  • Zoro # G7172456


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.4060" (13/32)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936678
Zoro #
G7172456
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4060" (13/32)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
Coating
C5
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.4060" (13/32) Length of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.