Zoro Homepage

End Mill - CVD Diamond - Square, 0.1250" (1/8)

  • Mfr # 871308

  • Zoro # G7258020


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5000" (1/2)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871308
Zoro #
G7258020
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
CVD Diamond
Material - Machining
Carbide
Coolant Through
No
SAE or Metric
SAE
Weldon Flat
N
Coating
C5
LOC Multiple
(4x)

Description

0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.