Zoro Homepage

End Mill - CVD Diamond - Square, 0.5000" (1/2)

  • Mfr # 962832

  • Zoro # G7258197


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962832
Zoro #
G7258197
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
1/2"
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
Coating
C5
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.