End Mill for Aluminum Alloys - Ball, 0.0150" (1/64), Material - Machining: Carbide

  • Mfr # 947015-C8

  • Zoro # G7185555


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0220"
Shank Dia.
1/8"
Milling Dia.
1/64"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947015-C8
Zoro #
G7185555
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0220"
Shank Dia.
1/8"
Milling Dia.
1/64"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0142"
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C8
LOC Multiple
(1.5x)
Overall Reach
0.0780" (5/64)
Reach
(5x)

Description

0.0150" (1/64) Cutter DIA x 0.0220" Length of Cut x 0.0780" (5/64) Reach Carbide Ball End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.